
10.5W CFL Retrofit LED Lamp, 40K
Item #: 0185667
Cat #: 10.5PL-C/T/COR/26V-840/IF13/P/4P/DIM10/1
UPC: 046677458430
$ 16.72 EA
Company wide:
280
in stock
Documents & Guides
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin), DLC Standard. P/N 458430, 12NC 929001388704. Formally known as: 10.5PL-C/T LED/26V-4000 IF 4P 10/1.
NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Overview
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin), DLC Standard. P/N 458430, 12NC 929001388704. Formally known as: 10.5PL-C/T LED/26V-4000 IF 4P 10/1.
NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677458430, 10.5PL-C/T/COR/26V-840/IF13/P/4P/DIM10/1, PHI105PLCTCOR26V84
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1200 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 10.500 |
| Base: | 4-Pin (G24q), 4-Pin (GX24) |
| Standards: | DLC Listed (Standard) |