10.5W CFL Retrofit LED Lamp, 35K

Item #: 0185666

Cat #: 10.5PL-C/T/COR/26V-835/IF13/P/4P/DIM10/1

UPC: 046677458423

$ 16.72 EA
Company wide:
208 in stock
LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Volts (Depending on Ballast): 100-277, 347V, Color: 3500K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 458422, Mdl# 9290013886, DLC Prod. ID: PZ1KKRNR *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 10.5W LED Vertical Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Volts (Depending on Ballast): 100-277, 347V, Color: 3500K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 458422, Mdl# 9290013886, DLC Prod. ID: PZ1KKRNR *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677458423, 10.5PL-C/T/COR/26V-835/IF13/P/4P/DIM10/1, PHI105PLCTCOR26V35

Specifications

Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube)
Volts AC: 347
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Volts AC Range: 100 - 277
Color Rendering Index (CRI): 82
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Standards: DLC Listed (Standard)
Shape: PL-C (Quad Tube)
Lumens: 1200
Wattage: 10.500
Base: 4-Pin (G24q)
Volts AC Range: 100 - 277