
10.5W CFL Retrofit LED Lamp, 27K
Item #: 0185661
Cat #: 10.5PL-C/T/COR/26V-827/IF12/P/4P/DIM10/1
UPC: 046677458409
$ 15.64 EA
Company wide:
0
in stock
Documents & Guides
LED Replacement Lamp, 10.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45840-6, Mdl# 9290013884, DLC Prod. ID: PW2GPMX6 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Overview
LED Replacement Lamp, 10.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 2700K, CRI: >80. Lumens: 1200, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45840-6, Mdl# 9290013884, DLC Prod. ID: PW2GPMX6 *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Philips 10.5 watt InstantFit LED 4-pin lamps make the transition to LED from CFL 4-pin lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed.
Also known as: 046677458409, 10.5PL-C/T/COR/26V-827/IF12/P/4P/DIM10/1, PHI105PLCTCOR26V27
Specifications
| Wattage: | 26 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Angle: | 120° |
| Standards: | DLC Listed (Standard) |
| Wattage: | 26 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 120° |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1200 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Standards: | DLC Listed (Standard) |