8.5W CFL Retrofit LED Lamp, 40K

Item #: 0185659

Cat #: 8.5PL-C/T/COR/26H-840/IF9/P/4P/DIM 10/1

UPC: 046677458393

$ 15.93 EA
Company wide:
982 in stock
LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 950, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45839-8, Mdl# 9290013883, DLC Prod. ID: PUK7J4AA *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 8.5W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Color: 4000K, CRI: >80. Lumens: 950, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin) P/N 45839-8, Mdl# 9290013883, DLC Prod. ID: PUK7J4AA *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677458393, 8.5PL-C/T/COR/26H-840/IF9/P/4P/DIM 10/1, PHI85PLCTCOR26H840

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Lumens: 950
Color Rendering Index (CRI): 80
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 8.500
Base: 4-Pin (G24q)