
Enclosure, Single Door, NEMA 4, 24 x 24 x 8"
Item #: 0185619
Cat #: 24248-43PT
UPC: 782051883404
$ 1941.74 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Single Door, NEMA 4, 24 x 24 x 8 Inch
Overview
Enclosure, Single Door, NEMA 4, 24 x 24 x 8 Inch
Also known as: 782051883404, 24248-43PT, CIR2424843PT
Specifications
| Width: | 24 in |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
| Width: | 24 in |
| Height: | 24 in |
| Mounting: | Wall |
| Depth: | 8 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |