Conn 30A 125V 2P3W AutoGrip Str GY

Item #: 0185606

Cat #: 6716N

UPC: 040893023595

$ 157.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-30R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-30R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893023595, 6716N, CWD6716N

Specifications

Material: Nylon
Type: Straight Blade
Material: Nylon
Type: Straight Blade