Internally Threaded Expansion Anchor

Item #: 0185585

Cat #: 09350-PWR

UPC: 075352093505

$ 5.63 EA
Company wide:
0 in stock
Documents & Guides
RAWL 9350 1/2 MACH SCR ANCH

Overview

RAWL 9350 1/2 MACH SCR ANCH

The Hollow-Set Dropin anchor is designed for anchoring in hollow base materials such as hollow concrete block and precast hollow core plank. It can also be used in solid base materials. Concrete masonry blocks often have a maximum outer wall thickness of 1-1/2". During the drilling process, spalling on the back side of the wall often decreases the wall thickness, leaving only 1" or less for anchoring. The Hollow-Set Dropin is designed to perform in this environment, where most conventional style anchors will not function properly.

Also known as: 075352093505, 09350-PWR, DEW09350PWR

Features & Benefits

  • Internally threaded anchor for easy bolt removability and service work
  • Unique expansion design allows for anchoring in thin-walled base materials
  • Versatile setting options allows for hollow or solid base materials
  • Tested in accordance with ASTM E488 and AC01 criteria

Specifications

No Specifications Available