15 Amp, 125V AC, All Weather 3-Outlet Power Block, 14/3, Length: 25ft

Item #: 0185567

Cat #: 4217SW8804

UPC: 029892042172

$ 48.57 EA
Company wide:
0 in stock
Documents & Guides
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Orange with Black Stripe.

Overview

All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Orange with Black Stripe.
Also known as: 029892042172, 4217SW8804, SWC4217SW8804

Specifications

Length: 25 ft
Color: Red
Conductors: 3
Type: Cord Set
Jacket: PVC, Polyvinyl Chloride
Length: 25 ft
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Color: Red
Type: Cord Set