TPI FSS14201

Item #: 0185547

Cat #: FSS14201

UPC: 686334488167

$ 1153.22 EA
Company wide:
0 in stock
Documents & Guides
FLAT PANEL HEATER 1.45 KW

Overview

FLAT PANEL HEATER 1.45 KW
Also known as: 686334488167, FSS14201, TPIFSS14201

Specifications

Phase: 1
Wattage: 1450
Volts AC: 208
Length: 26 in
Standards: California Proposition 65
Phase: 1
Volts AC: 208
Standards: California Proposition 65
Wattage: 1450
Length: 26 in