Breaker, Tenant Main, 150A, 2P, 120/240VAC, 25kAIC, Load Side Lugs

Item #: 0185473

Cat #: CCVH2150X

UPC: 786685368498

$ 236.95 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Tenant Main, 150 Amp, 2-Pole, 120/240 Volt AC, 25 kAIC, Load Side Lugs

Overview

Breaker, Tenant Main, 150 Amp, 2-Pole, 120/240 Volt AC, 25 kAIC, Load Side Lugs
Also known as: 786685368498, CCVH2150X, CUTCCVH2150X

Specifications

Mounting: Panel
Amps: 150
Volts AC: 240
Interrupt Rating DC: 125 kA
Mounting: Panel
Volts AC: 240
Amps: 150
Interrupt Rating DC: 125 kA