
$ 0.32 EA
Company wide:
800
in stock
Documents & Guides
Flat Washer. Inside Size: 5/16". Outside Diameter: 3/8". Thickness: 5/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69888.*
Overview
Flat Washer. Inside Size: 5/16". Outside Diameter: 3/8". Thickness: 5/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69888.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698883, FWS516, DOTFWS516
Specifications
| Material: | Stainless Steel |
| Diameter: | 5/16 in |
| Material: | Stainless Steel |
| Diameter: | 5/16 in |