
26 Watt, PL-T, 4100K CFL
Item #: 0185402
Cat #: PL-T 26W/841/A/4P 1CT/5X10BOX ALTO
UPC: 046677268251
$ 21.21 EA
Company wide:
139
in stock
Documents & Guides
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 458273* 117W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 458273* 117W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677268251, PL-T 26W/841/A/4P 1CT/5X10BOX ALTO, PHIPLT26W841A4PALT
Specifications
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 1800 |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-3) |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 26 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Lumens: | 1800 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-T (Triple Tube) |
| Base: | 4-Pin (GX24q-3) |