Vandalproof Fixture, 20W LED

Item #: 0185362

Cat #: VANLED20F

UPC: 019813266268

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
Vandalproof Fixture, 20W LED, 5000K, Lumens: 2352, 120 - 277V, Flat Lens, Bronze, Replaces up to 70W MH.

Overview

Vandalproof Fixture, 20W LED, 5000K, Lumens: 2352, 120 - 277V, Flat Lens, Bronze, Replaces up to 70W MH.
Also known as: 019813266268, VANLED20F, RABVANLED20F

Specifications

Wattage: 20
Type: Vandal Proof
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Color: Bronze
Volts AC Range: 120 - 277
Type: Vandal Proof
Light Technology: LED