30A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

Item #: 0185345

Cat #: FD1030

UPC: 786679312131

$ 483.99 EA
Company wide:
0 in stock
30 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

30 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679312131, FD1030, CUTFD1030

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 30
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 30
Interrupt Rating AC: 18 kA