ETNCL SLD612940WH 6" SURFACE LED DW

Item #: 0185340
Cat #: SLD612940WH
UPC: 080083713745
Call for price
Company wide:
0 in stock

Overview

SLD612940WH
Also known as: 080083713745, SLD612940WH, HALSLD612940WH

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Lumens: 1000
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)