Blank Wallplate, 1-Gang, Thermoset, Brown, Oversize

Item #: 0185337

Cat #: 85114

UPC: 078477776087

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
1-gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount - Brown

Overview

1-gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount - Brown

1-Gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount, Brown

Also known as: 078477776087, 85114, LEV85114

Specifications

Color: Brown
Type: Blank Plate
Mounting: Box
Material: Plastic
Gangs: 1
Size: Oversized
Color: Brown
Mounting: Box
Gangs: 1
Type: Blank Plate
Material: Plastic
Size: Oversized