200W/LEDHB FIX/VL/5000K GEN2

Item #: 0185326

Cat #: 200HB50PHNCVLN060002

UPC: 726585291373

Company wide:
0 in stock
Documents & Guides
Fixture, 6' CORD, LED, 200W/LEDHB FIX/VL/5000K, 200 Watts, 120 Volts, 18000 Initial Lumens, 62 Deg Beam Angle, 5000K, 80 CRI, HIGH BAY Shape, 19 IN Dia, 12.75 IN Long, LED Bulb, 50000 Avg Life Hrs, 200W LED HIGH BAY, PRISMATIC NO LENS COVER, 120-277 Volts, Black/Silver Color

Overview

Fixture, 6' CORD, LED, 200W/LEDHB FIX/VL/5000K, 200 Watts, 120 Volts, 18000 Initial Lumens, 62 Deg Beam Angle, 5000K, 80 CRI, HIGH BAY Shape, 19 IN Dia, 12.75 IN Long, LED Bulb, 50000 Avg Life Hrs, 200W LED HIGH BAY, PRISMATIC NO LENS COVER, 120-277 Volts, Black/Silver Color
Also known as: 726585291373, 200HB50PHNCVLN060002, SHA200WLEDHBFIXVL5

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4200
Color Temperature: 5000 (Bright White)
Lumens: 4200