GFCI Power Plug

Item #: 0185292

Cat #: 148800026

UPC: 024098900271

$ 110.16 EA
Company wide:
5 in stock
Documents & Guides
COLEMAN 14880002-6 GFCI PLU ATTACHABLE

Overview

COLEMAN 14880002-6 GFCI PLU ATTACHABLE
Also known as: 024098900271, 148800026, SWC148800026

Specifications

Conductors: 3
Volts AC: 120
Type: Extension Cord, GFCI Plug, Weather Resistant
Amps: 15
Color: Yellow
Conductors: 3
Type: Extension Cord, GFCI Plug, Weather Resistant
Color: Yellow
Volts AC: 120
Amps: 15