2" Panel Clamp Assembly

Item #: 0185274
Cat #: QMQR-CP33.2 B 24
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2" Panel Clamp Assembly, 33mm (1=24).

Overview

2" Panel Clamp Assembly, 33mm (1=24).
Quick Rack™ is a simple, cost-effective and elegant rail-free solar mounting system. Featuring QRack® technology, the patented system is an integrated roof mount and racking system, engineered to be robust and structurally sound .Panel Clamp Available in two sizes (2" & 8") for both mid- and end-clamping that works with standard module frames
Also known as: QMQR-CP33.2 B 24, QMPQMQRCP332B24

Specifications

Type: Panel Clamp
Size: 33 mm
Type: Panel Clamp
Size: 33 mm

Customer Reviews

No reviews for this product
(0)