8" Panel Clamp Assembly

Item #: 0185268
Cat #: QMQR-CP33.8 B 6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" Panel Clamp Assembly, 33 mm (1=6).

Overview

8" Panel Clamp Assembly, 33 mm (1=6).
Also known as: QMQR-CP33.8 B 6, QMPQMQRCP338B6

Specifications

Type: Panel Clamp
Size: 33 mm
Type: Panel Clamp
Size: 33 mm

Customer Reviews

No reviews for this product
(0)