9W A19 LED Lamp, 27K

Item #: 0185256

Cat #: S9375

UPC: 045923093753

Company wide:
0 in stock
Documents & Guides
9 watt; A19 LED; Frosted; 2700K; Medium base; 300' beam spread; 120V; 2-Pack

Overview

9 watt; A19 LED; Frosted; 2700K; Medium base; 300' beam spread; 120V; 2-Pack
Also known as: 045923093753, S9375, SATS9375

Specifications

Lumens: 800
Color: Frosted, White
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color: Frosted, White
Wattage: 9