Grounding Bushing, 3-1/2", Threaded, Insulated, Malleable Iron

Item #: 0185228

Cat #: GIB350L25AC

UPC: 781381091268

$ 72.52 EA
Company wide:
7 in stock
Documents & Guides
3-1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

Overview

3-1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091268, GIB350L25AC, APPGIB350L25AC

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 1/2 in