Grounding Bushing, 4", Threaded, Insulated, Malleable Iron

Item #: 0185226

Cat #: GIB400L25AC

UPC: 781381091299

$ 89.29 EA
Company wide:
62 in stock
4 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

Overview

4 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

Temperature rating 150 °C. Insulating liner material is self-extinguishing. The plastic liner is tough. It won't chip, crack, swell or shrink. It resists corrosion, chemicals and temperature extremes. Surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation.

Also known as: 781381091299, GIB400L25AC, APPGIB400L25AC, 4GB, Bushing

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in