4” New Construction IC Housing

Item #: 0185201

Cat #: LD4IC-AT-DIMTR-120-M

UPC: 848070036426

$ 31.46 EA
Company wide:
97 in stock
4” New Construction IC Housing for Use with RL400 Series LED Module Lighting Components

Overview

4” New Construction IC Housing for Use with RL400 Series LED Module Lighting Components

4” New Construction IC housing for use with RL400 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD4IC-M-AT-DIMTR housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL400 trim, with Energy Star and California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards. 

Also known as: 848070036426, LD4IC-AT-DIMTR-120-M, ETELD4ICATDIMTR120

Specifications

Mounting: Recessed
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Mounting: Recessed
Diameter: 4 in
Volts AC: 120
Dimmable: Yes