Softstarter, 1050A, 208 - 600VAC, 100 - 250VAC Control, 3PH, 24VDC Coil

Item #: 0185186

Cat #: PSTX1050-600-70

UPC:

$ 33649.23 EA
Company wide:
0 in stock
PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 1062 FLA (Full Load Amps). Heavy Duty: 840 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. 17 Inch Width, 20 Inch Height, 14 Inch Depth Weight: 141.54Lbs. ** ASSOCIATED LUG KIT REQUIRED **

Overview

PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 1062 FLA (Full Load Amps). Heavy Duty: 840 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. 17 Inch Width, 20 Inch Height, 14 Inch Depth Weight: 141.54Lbs. ** ASSOCIATED LUG KIT REQUIRED **

Soft start and stop of pump for normal operation. Electronic overload protection, for detection of pump clogging. Current under load protection, for detection of dry pump based on current. Power factor under load protection, for detection of dry pump based on power. Pump cleaning with full voltage forward and fast jog reverse. All inputs and outputs that are needed to get an easy control of the PSTX softstarter using push buttons or a PLC with hard wire

Also known as: PSTX1050-600-70, ABBPSTX105060070

Specifications

Type: Soft Starter
Family / Style: PSTX
Type: Soft Starter
Family / Style: PSTX