Softstarter, 570A, 208 - 600VAC, 100 - 250VAC Control, 3PH, 24VDC Coil

Item #: 0185179

Cat #: PSTX570-600-70

UPC: 320500508999

$ 4166.27 EA
Company wide:
6 in stock
PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 590 FLA (Full Load Amps). Heavy Duty: 480 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. Weight: 60 Lbs. 14 Inch Width, 19 Inch Height, 11 Inch Depth ** ASSOCIATED LUG KIT REQUIRED **

Overview

PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 590 FLA (Full Load Amps). Heavy Duty: 480 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. Weight: 60 Lbs. 14 Inch Width, 19 Inch Height, 11 Inch Depth ** ASSOCIATED LUG KIT REQUIRED **

A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.

Also known as: 320500508999, PSTX570-600-70, ABBPSTX57060070, 400 HP soft start

Specifications

Type: Soft Starter
Family / Style: PSTX
Type: Soft Starter
Family / Style: PSTX