STL EXTRA DEEP DEV BOX 3G IVORY

Item #: 0185174

Cat #: V5744-3

UPC: 786776039900

$ 66.94 EA
Company wide:
4 in stock
For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

Overview

For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Also known as: 786776039900, V5744-3, WMDV57443

Specifications

Length: 4 5/8 in
Width: 6 1/2 in
Depth: 2 1/4 in
Color: Ivory
Material: Steel
Length: 4 5/8 in
Depth: 2 1/4 in
Material: Steel
Width: 6 1/2 in
Color: Ivory