1-1/4 IN THD RGD COND HUB IRON

Item #: 0185157

Cat #: HUB125B

UPC: 781381500340

$ 25.42 EA
Company wide:
0 in stock
Documents & Guides
Straight Insulated Throat Hub With Bonding Screw, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 2.31 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No.

Overview

Straight Insulated Throat Hub With Bonding Screw, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 2.31 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No.
Also known as: 781381500340, HUB125B, APPHUB125B

Specifications

Material: Malleable Iron
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in