1
more

Breaker, Bolt On, 30A, 2P, 240VAC, Type QBHW, 22 kAIC, CB
Item #: 0185120
Cat #: QBHW2030H
UPC: 786679152522
$ 1035.97 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC
Overview
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC
Also known as: 786679152522, QBHW2030H, CUTQBHW2030H
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |