Breaker, Bolt On, 40A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0185119

Cat #: QBHW3040H

UPC: 786679393406

$ 518.15 EA
Company wide:
3 in stock
Documents & Guides
40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Overview

40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679393406, QBHW3040H, CUTQBHW3040H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On