Rail Mounted, End Section, Type: FEM61

Item #: 0185056

Cat #: 0114 776.23

UPC: 662019955698

$ 1.62 EA
Company wide:
60 in stock
Documents & Guides
Rail Mounted End Section. Type: FEM61. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, M 4/6, M 6/8. M 10/10, M 4/6.NT, M 6/8.NT, M 10/10.NT, M 4/6.SNT.

Overview

Rail Mounted End Section. Type: FEM61. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, M 4/6, M 6/8. M 10/10, M 4/6.NT, M 6/8.NT, M 10/10.NT, M 4/6.SNT.
Also known as: 662019955698, 0114 776.23, ENT1SNA114776R2300

Specifications

Mounting: DIN Rail
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Color: Gray
Type: End Section
Family / Style: Entrelec