Elbow 90-Degree Feed-Through Wireway, 2.50x2.50, Gray, Mild Steel

Item #: 0185035

Cat #: F22WE90

UPC: 783510140700

$ 196.83 EA
Company wide:
0 in stock
Feed-Through Elbows for connecting wireway at 90-degree turns in a broad range of applications. This 90-Degree Elbow Feed-Through Wireway, F22WE90 item measures 2.50x2.50 inches with a material of Steel colored Gray.

Overview

Feed-Through Elbows for connecting wireway at 90-degree turns in a broad range of applications. This 90-Degree Elbow Feed-Through Wireway, F22WE90 item measures 2.50x2.50 inches with a material of Steel colored Gray.

With a variety of fittings and brackets, the nVent HOFFMAN HOFF22WE90 traditional-design wireway is suitable for a broad range of industrial applications.

Also known as: 783510140700, F22WE90, HOFF22WE90

Features & Benefits

  • Feed-Through 90-Degree Elbows are used for continuous runs with 90-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°