Double Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial

Item #: 0184993

Cat #: CS220-2I

UPC: 078477815762

$ 19.71 EA
Company wide:
27 in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory

Overview

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory

20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Ivory

Also known as: 078477815762, CS220-2I, LEVCS2202I

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Material: Steel, Nylon, PBT Plastic
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Color: Ivory
Poles: 2
Amps: 20
Material: Steel, Nylon, PBT Plastic