ETN S801+V72N3S SOFT STARTER 290MM

Item #: 0184965

Cat #: S801+V72N3S

UPC: 786685110301

$ 20612.72 EA
Company wide:
0 in stock
C-H S801+V72N3S SOFT STARTER

Overview

C-H S801+V72N3S SOFT STARTER
Also known as: 786685110301, S801+V72N3S, CUTS801+V72N3S

Specifications

Horsepower: 600, 700, 500, 300, 250
Phase: 3
Volts DC Control: 24
Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 720
Size: Frame V
Volts AC Range: 200 - 600
Horsepower: 600, 700, 500, 300, 250
Volts DC Control: 24
Volts AC Control: 24
Amps: 720
Volts AC Range: 200 - 600
Phase: 3
Poles: 3
Mounting: Surface
Size: Frame V