Extra-Large PB Enclosure, N12, 12 Hole
Item #: 0184960
Cat #: E12PBY25
UPC: 783510588007
$ 518.02 EA
Company wide:
0
in stock
Documents & Guides
Extra-Large Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 13.5" x 10" x 6"
Overview
Extra-Large Pushbutton Enclosure, 12 Holes, 30.5-mm and 22.5-mm, NEMA Type 12, Dimensions: 13.5" x 10" x 6"
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510588007, E12PBY25, HOFE12PBY25
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Continuous hinge
- Factory stamped 4-way pushbutton holes
- Oil-resistant gasket
- Removable 14 gauge panel included, supported by weldnuts
- Bonding provision on cover
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Depth: | 6 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Width: | 10 in |
| Height: | 13.500 in |
| Finish: | Powder Coated |
| Weight: | 15.340 lb |
| Depth: | 6 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Height: | 13.500 in |
| Weight: | 15.340 lb |
| Color: | Gray |
| Width: | 10 in |
| Finish: | Powder Coated |