2
more

Breaker Molded Case, 400A, 3P, 600V, 250 VDC HMCP
Item #: 0184956
Cat #: HMCP400X5
UPC: 786679151204
$ 4442.03 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 2000 - 4000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA400K).
Overview
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 2000 - 4000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA400K).
Designated as EATON's Types GMCP and HMCP, the instantaneous-only motor circuit protector (MCP). An innovative design of internal components allows higher MCP-starter combination interrupting ratings. The MCP is marked to permit proper electrical application within the assigned equipment ratings.
Also known as: 786679151204, HMCP400X5, CUTHMCP400X5
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |