This product has been discontinued.

SLIM 6" SQUARE 900 LM 27K 90CRI 120V WHT TRIAC WE
Item #: 0184929
Cat #: S6S927K10
UPC: 662057988887
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
LIGHTOLIER S6S927K10 6" SQUAR
Overview
LIGHTOLIER S6S927K10 6" SQUAR
Also known as: 662057988887, S6S927K10, LOLS6S927K10
Specifications
| Mounting: | Recessed |
| Shape: | Square |
| Color: | White |
| Mounting: | Recessed |
| Color: | White |
| Shape: | Square |