Voltage & Conduit Marker, "240V", Med

Item #: 0184913

Cat #: 44-358

UPC: 783250443581

$ 4.55 EA
Company wide:
66 in stock
Documents & Guides
Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange

Overview

Voltage and Conduit Marker Cards, "240 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange
Also known as: 783250443581, 44-358, IDE44358

Specifications

Width: 1 1/8 in
Type: Label, High Voltage, Voltage Marker
Material: Vinyl
Color: Orange
Length: 4 1/2 in
Standards: California Proposition 65
Width: 1 1/8 in
Material: Vinyl
Length: 4 1/2 in
Type: Label, High Voltage, Voltage Marker
Color: Orange
Standards: California Proposition 65