15kw @ 480V, 3PH Horizontal/Downflow Unit Heater

Item #: 0184900

Cat #: HUHAA1548

UPC: 685360036793

$ 2225.69 EA
Company wide:
15 in stock
Documents & Guides
15kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater ***Mounting Bracket Sold Separately***

Overview

15kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater ***Mounting Bracket Sold Separately***

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.

Also known as: 685360036793, HUHAA1548, BERHUHAA1548

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Wattage: 15 kW
CFM: 910
Phase: 3
Color: Gray
CFM: 910
Volts AC: 480
Wattage: 15 kW