15kw @ 240v (11.2kw @ 208V) Horizontal/Downflow Unit Heater

Item #: 0184898

Cat #: HUHAA1524

UPC: 685360036786

$ 2065.44 EA
Company wide:
5 in stock
Documents & Guides
15kw @ 240 Volt (11.2kw @ 208 Volt), 3 Phase Horizontal/Downflow Unit Heater

Overview

15kw @ 240 Volt (11.2kw @ 208 Volt), 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036786, HUHAA1524, BERHUHAA1524

Specifications

Phase: 3
Color: Gray
Volts AC: 208
Wattage: 15 kW
CFM: 910
Phase: 3
Volts AC: 208
CFM: 910
Color: Gray
Wattage: 15 kW