12W PAR30 LED Lamp, 27K

Item #: 0184893

Cat #: LED12P30D27KFLB

UPC: 762148267195

Company wide:
0 in stock
TCPLED12P30D27KFLB BLACK

Overview

TCPLED12P30D27KFLB BLACK
Also known as: 762148267195, LED12P30D27KFLB, TCPLED12P30D27KFLB

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 12