650 CFM, 10KW, 480V, 3 Phase, Horizontal/Downflow Unit Heater

Item #: 0184889

Cat #: HUHAA1048

UPC: 685360036762

$ 1380.61 EA
Company wide:
18 in stock
650 CFM, 10KW, 480 Volt, 3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze

Overview

650 CFM, 10KW, 480 Volt, 3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.

Also known as: 685360036762, HUHAA1048, BERHUHAA1048

Specifications

Phase: 3
CFM: 650
Volts AC: 480
Color: Gray
Wattage: 10000
Phase: 3
Volts AC: 480
Wattage: 10000
CFM: 650
Color: Gray