7.5/10kw @ 208/240V, 1-3 Horizontal/Downflow Unit Heater

Item #: 0184887

Cat #: HUHAA1024

UPC: 685360036748

$ 1232.89 EA
Company wide:
30 in stock
Documents & Guides
Industrial Horizontal/Down Flow Unit Heater, 7500/10000 Watt, 208/240 Volt, Color: Neutral Gray

Overview

Industrial Horizontal/Down Flow Unit Heater, 7500/10000 Watt, 208/240 Volt, Color: Neutral Gray

For spaces that need plenty of heating power, our electric unit heaters deliver. These durable heaters are strong enough to be used for primary heat and are versatile enough to integrated with existing systems as a supplemental heating solution. Plenum-rated unit heaters are also available that fit into tight spaces with zero clearance to provide freeze protection where needed.

Also known as: 685360036748, HUHAA1024, BERHUHAA1024, Fan control

Specifications

Phase: 3, 1
CFM: 650
Wattage: 7500, 10000
Color: Gray
Volts AC: 240, 208
Phase: 3, 1
Wattage: 7500, 10000
Volts AC: 240, 208
CFM: 650
Color: Gray