Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red

Item #: 0184886

Cat #: DU01

UPC: 781002163503

$ 287.58 EA
Company wide:
236 in stock
Documents & Guides
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.

Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.

Also known as: 781002163503, DU01, DOTDU01, location tape

Specifications

Type: Tape, Detectable
Width: 3 in
Color: Red
Length: 1000 ft
Material: Polyethylene
Type: Tape, Detectable
Color: Red
Material: Polyethylene
Width: 3 in
Length: 1000 ft