7.5kw @ 480v, 3 Ph Horizontal/Downflow Unit Heater

Item #: 0184885

Cat #: HUHAA748

UPC: 685360037042

$ 1304.42 EA
Company wide:
0 in stock
Documents & Guides
7.5kw @ 480v, 3 Phase Horizontal/Downflow Unit Heater

Overview

7.5kw @ 480v, 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360037042, HUHAA748, BERHUHAA748

Specifications

Phase: 3
CFM: 650
Volts AC: 480
Wattage: 7500
Color: Gray
Phase: 3
Volts AC: 480
Color: Gray
CFM: 650
Wattage: 7500