7.5kw @ 240V, 1-3 Ph Horizontal/Downflow Unit Heater

Item #: 0184884

Cat #: HUHAA724

UPC: 685360037028

$ 1141.56 EA
Company wide:
21 in stock
Documents & Guides
7.5kw @ 240 Volt (5.6kw @ 208 Volt), 1-3 Phase Horizontal/Downflow Unit Heater

Overview

7.5kw @ 240 Volt (5.6kw @ 208 Volt), 1-3 Phase Horizontal/Downflow Unit Heater

This rugged unit heater works in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its output capacity even makes it suitable for heating loading docks or other indoor/outdoor transition spaces.

Also known as: 685360037028, HUHAA724, BERHUHAA724

Specifications

Phase: 3, 1
CFM: 650
Wattage: 5600, 7500
Color: Gray
Volts AC: 240, 208
Phase: 3, 1
Wattage: 5600, 7500
Volts AC: 240, 208
CFM: 650
Color: Gray