350 CFM, 5KW, 480V, 3 Phase, Horizontal/Downflow Unit Heater

Item #: 0184883

Cat #: HUHAA548

UPC: 685360037004

$ 1037.15 EA
Company wide:
16 in stock
Documents & Guides
350 CFM, 5KW, 480 Volt, 3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze

Overview

350 CFM, 5KW, 480 Volt, 3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze
Also known as: 685360037004, HUHAA548, BERHUHAA548

Specifications

Phase: 3
Volts AC: 480
Wattage: 5000
Color: Gray
CFM: 350
Phase: 3
Wattage: 5000
CFM: 350
Volts AC: 480
Color: Gray