5kW @ 240V (3.7kW @ 208V), 1-3 Ph Horizontal/Downflow Unit Heater

Item #: 0184880

Cat #: HUHAA524

UPC: 685360036984

$ 740.16 EA
Company wide:
21 in stock
Documents & Guides
5kW @ 240V (3.7kW @ 208V), 1-3 Phase Horizontal/Downflow Unit Heater, Bronze

Overview

5kW @ 240V (3.7kW @ 208V), 1-3 Phase Horizontal/Downflow Unit Heater, Bronze
Also known as: 685360036984, HUHAA524, BERHUHAA524

Specifications

Phase: 3, 1
Wattage: 5000, 3750
Volts AC: 240, 208
Color: Bronze
CFM: 350
Phase: 3, 1
Volts AC: 240, 208
CFM: 350
Wattage: 5000, 3750
Color: Bronze