Heat Cable, 250', 3W

Item #: 0184872

Cat #: H311250

UPC: 715629000125

$ 5.62 FT
Company wide:
2,500 in stock
Documents & Guides
Heat Cable, WinterGard, Dry Area, 120V, 3 Watt, Length: 250 ft. For use as Pipe Freeze Protection.

Overview

Heat Cable, WinterGard, Dry Area, 120V, 3 Watt, Length: 250 ft. For use as Pipe Freeze Protection.
Also known as: 715629000125, H311250, RCMH311250, Heat Trace Wire

Specifications

Length: 250 ft
Volts AC: 120
Wattage: 3w/ft
Length: 250 ft
Wattage: 3w/ft
Volts AC: 120