Compression Lug, Straight, 1-Hole, Short Barrel, Copper, 8 AWG

Item #: 0184869

Cat #: CTL8-10

UPC: 783786131662

$ 8.48 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, # 10 Bolt Hole, Coded Red, Peep Hole

Overview

Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, # 10 Bolt Hole, Coded Red, Peep Hole
Also known as: 783786131662, CTL8-10, THBCTL810

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8